Shop All Automotive Fuses
Quickcable
Automotive Fuse, Maxi Series, 70A, 32V DC
Mfr # 509156-2001
Zoro # G0675652
product price: $2.25
/ea
Sold in multiples of 4 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Interrupt Rating Brown
- Body Style Blade
- Body Material Plastic
- Length 0.43 in
- Color Code Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 509156-2001
- Zoro # G0675652
- UPC # 017378924104
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Length | 0.43 in |
Depth | 0.62 in |
Width | 0.15 in |
Details
Interrupt Rating | Brown |
Body Style | Blade |
Item | Automotive Fuse |
Body Material | Plastic |
Color Code | Brown |
Series | Maxi |
Amps | 70A |
DC Voltage Rating | 32V DC |
AC Voltage Rating | 32V AC |
Description
Maxi Blade Fuse,70A,Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 45A, 600V AC (OTS45)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 14 AWG Gauge, 0.0640" Diameter, 250 Feet (14SS316L250)
- LEGACY Flexzilla Pro Extension Cord 10/3 Awg Sjtw 50 (FZ512930)
- TRIPP LITE UPS System, 1.5 kVA, 8 Outlets, Rack, Out: 230V AC , In:230V AC (SMX1500LCD)
- QUICKCABLE Automotive Fuse, Maxi Series, 60A, 32V DC, 100 PK (509155-100)
- QUICKCABLE Automotive Fuse, ATC Series, 30A, 32V DC, 25 PK (509131-025)
- QUICKCABLE Automotive Fuse, ATC Series, 20A, 32V DC, 100 PK (509129-100)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 15A, 32V DC, 100 PK (509107-100)
- QUICKCABLE 100A Power Fuse (509300-2001)
- QUICKCABLE Automotive Fuse, ATC Series, 7.5A, 32V DC, 100 PK (509126-100)
- EATON BUSSMANN Fuse Auto Atc 15Amp Cd5 (BP/ATC-15-RP)
- Quickcable Fuses