Shop All Automotive Fuses
Quickcable
Automotive Fuse, Maxi Series, 70A, 32V DC, 100 PK
Mfr # 509156-100
Zoro # G0675643
product price: $99.99
/pk 100, $1.00/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Interrupt Rating Brown
- Body Style Blade
- Series Maxi
- Width 0.15 in
- Color Code Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 509156-100
- Zoro # G0675643
- UPC # 017378123927
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Width | 0.15 in |
Length | 0.43 in |
Depth | 0.62 in |
Details
Interrupt Rating | Brown |
Body Style | Blade |
Item | Automotive Fuse |
Series | Maxi |
Color Code | Brown |
Body Material | Plastic |
AC Voltage Rating | 32V AC |
DC Voltage Rating | 32V DC |
Amps | 70A |
Description
Maxi Blade Fuse,70A,Brown,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, QD Series 20A, 1 Pole, 120V AC (D120)
- NVENT HOFFMAN Hazardous Location Hole Seals, 1.38x1.38 (EXAS050SS6)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Gray, Nylon Jacket, PVC Insulation (22972401)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120/240V AC (QO115VH)
- QUICKCABLE Automotive Fuse, Maxi Series, 30A, 32V DC (509151-2001)
- QUICKCABLE Automotive Fuse, ATC Series, 20A, 32V DC, 5 PK (509129-2005)
- QUICKCABLE Automotive Fuse, ATC Series, 7.5A, 32V DC, 5 PK (509126-2005)
- QUICKCABLE Automotive Fuse, ATC Series, 3A, 32V DC, 100 PK (509123-100)
- QUICKCABLE Automotive Fuse, Maxi Series, 20A, 32V DC (509150-2001)
- QUICKCABLE Automotive Fuse, ATC Series, 40A, 32V DC, 5 PK (509133-2005)
- EATON BUSSMANN Automotive Cartidge Fuse, FLF Series, 40A, 32V DC, Non-Indicating (FLF-40)
- Quickcable Automotive Fuses