Shop All Automotive Fuses
Quickcable
Automotive Fuse, Maxi Series, 60A, 32V DC
Mfr # 509155-2001
Zoro # G0675619
product price: $2.65
/ea
Sold in multiples of 4 for $10.60
$10.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Blade
- Depth 0.62 in
- Series Maxi
- Width 0.15 in
- Body Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 509155-2001
- Zoro # G0675619
- UPC # 017378924098
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Depth | 0.62 in |
Width | 0.15 in |
Length | 0.43 in |
Details
Item | Automotive Fuse |
Body Style | Blade |
Series | Maxi |
Body Material | Plastic |
Color Code | Blue |
DC Voltage Rating | 32V DC |
AC Voltage Rating | 32V AC |
Amps | 60A |
Description
Maxi Blade Fuse,60A,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1250)
- RACO Electrical Box Cover, Round, 6268, Duplex Receptical (6268)
- SCHNEIDER ELECTRIC Manual Starter Push Button Kit Iec (GV2K031)
- NVENT HOFFMAN Continuous Hinge with Clamps, EMC, Type 4X, 14.00x12.00x6.00, SS Type (A1412CHEMCSS)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 5A, 32V DC, 5 PK (509104-2005)
- QUICKCABLE Automotive Fuse, ATC Series, 7.5A, 32V DC, 100 PK (509126-100)
- QUICKCABLE Automotive Fuse, ATC Series, 40A, 32V DC, 5 PK (509133-2005)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 10A, 32V DC, 25 PK (509106-025)
- QUICKCABLE Automotive Fuse, Maxi Series, 40A, 32V DC (509153-2001)
- QUICKCABLE Automotive Fuse, ATC Series, 25A, 32V DC, 100 PK (509130-100)
- BATTERY DOCTOR Toggle Switch, 1/4" Male Terminal, Black (20507)
- Quickcable Automotive Fuses