Shop All Automotive Fuses
Quickcable
Automotive Fuse, Maxi Series, 50A, 32V DC
Mfr # 509154-2001
Zoro # G0675451
product price: $2.25
/ea
Sold in multiples of 4 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Blade
- Color Code Red
- Length 0.43 in
- Series Maxi
- Body Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 509154-2001
- Zoro # G0675451
- UPC # 017378924081
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Length | 0.43 in |
Width | 0.15 in |
Depth | 0.62 in |
Details
Item | Automotive Fuse |
Body Style | Blade |
Color Code | Red |
Series | Maxi |
Body Material | Plastic |
Amps | 50A |
DC Voltage Rating | 32V DC |
AC Voltage Rating | 32V AC |
Description
Maxi Blade Fuse,50A,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK25 (5WHH5)
- SOUTHWIRE Extension Cord Ylw 50' (3488SW0002)
- NVENT HOFFMAN PROTEK Single-Door, UL and NEMA Type 4, 12, 24.09x23.62x11.81, Lt Gray (PTRW242412G2)
- AC WORKS Adapter 5-20P 20A Household Male Plug to Locking L5-20R Female Connector (AD520L520)
- QUICKCABLE Automotive Fuse, Maxi Series, 40A, 32V DC (509153-2001)
- QUICKCABLE Automotive Fuse, ATC Series, 3A, 32V DC, 100 PK (509123-100)
- QUICKCABLE Automotive Fuse, ATC Series, 2A, 32V DC, 100 PK (509122-100)
- QUICKCABLE Automotive Fuse, ATC Series, 15A, 32V DC, 25 PK (509128-025)
- QUICKCABLE Automotive Fuse, ATC Series, 25A, 32V DC, 25 PK (509130-025)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 15A, 32V DC, 100 PK (509107-100)
- CB CB FHWT12 12V Soundquest Heavy Duty Fuse Holder (FHWT12)
- Quickcable Fuses