Shop All Automotive Fuses
Quickcable
Automotive Fuse, Maxi Series, 50A, 32V DC, 100 PK
Mfr # 509154-100
Zoro # G0675460
product price: $99.99
/pk 100, $1.00/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Blade
- Series Maxi
- Body Material Plastic
- Color Code Red
- Length 0.43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 509154-100
- Zoro # G0675460
- UPC # 017378123903
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Length | 0.43 in |
Depth | 0.62 in |
Width | 0.15 in |
Details
Item | Automotive Fuse |
Body Style | Blade |
Series | Maxi |
Body Material | Plastic |
Color Code | Red |
AC Voltage Rating | 32V AC |
DC Voltage Rating | 32V DC |
Amps | 50A |
Description
Maxi Blade Fuse,50A,Red,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 90 deg., 1", .750-.875 (RSR-9314)
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 30.00x24 (CSP3024)
- HOME PLUS CABLE TIES 8"" 50# BLK (LH-S-200-8-BK)
- SQUARE D Front Mounting Bracket, C60N C Breakers (MG26985)
- QUICKCABLE Automotive Fuse, ATC Series, 10A, 32V DC, 25 PK (509127-025)
- QUICKCABLE Automotive Fuse, ATC Series, 3A, 32V DC, 100 PK (509123-100)
- QUICKCABLE Automotive Fuse, ATC Series, 30A, 32V DC, 25 PK (509131-025)
- QUICKCABLE Automotive Fuse, Maxi Series, 60A, 32V DC, 100 PK (509155-100)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 2A, 32V DC, 100 PK (509101-100)
- QUICKCABLE Automotive Fuse, ATC Series, 3A, 32V DC, 25 PK (509123-025)
- VELVAC Automotive Circuit Breaker, Type III Series, 150 A (091003)
- Quickcable Automotive Fuses