Shop All Automotive Fuses
Quickcable
Automotive Fuse, Maxi Series, 40A, 32V DC
Mfr # 509153-2001
Zoro # G0675573
product price: $2.49
/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Blade
- Width 0.15 in
- Depth 0.62 in
- Series Maxi
- Body Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 509153-2001
- Zoro # G0675573
- UPC # 017378924074
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Width | 0.15 in |
Depth | 0.62 in |
Length | 0.43 in |
Details
Body Style | Blade |
Item | Automotive Fuse |
Series | Maxi |
Body Material | Plastic |
Color Code | Orange |
Amps | 40A |
AC Voltage Rating | 32V AC |
DC Voltage Rating | 32V DC |
Description
Maxi Blade Fuse,40A,Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UE UNITED ELECTRIC Pressure Switch (J7X 5355)
- FUNCTIONAL DEVICES-RIB Wireless Relay/Transmitter, SPDT, 120VAC (RIBW01B-EN3)
- MELTRIC 515M3 ANGLE ADAPTER 30 DEGREE (515M3)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 125A, 300V AC, Non-Indicating (JJN-125)
- QUICKCABLE Automotive Fuse, ATC Series, 7.5A, 32V DC, 100 PK (509126-100)
- QUICKCABLE Automotive Fuse, ATC Series, 25A, 32V DC, 25 PK (509130-025)
- QUICKCABLE Automotive Fuse, Maxi Series, 30A, 32V DC (509151-2001)
- QUICKCABLE Automotive Fuse, ATC Series, 2A, 32V DC, 100 PK (509122-100)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 5A, 32V DC, 25 PK (509104-025)
- QUICKCABLE Automotive Fuse, ATC Series, 10A, 32V DC, 25 PK (509127-025)
- EATON BUSSMANN Tl Fuse Assortment (BP/TL-A)
- Quickcable Fuses