Shop All Automotive Fuses
Quickcable
Automotive Fuse, Maxi Series, 40A, 32V DC, 100 PK
Mfr # 509153-100
Zoro # G0675582
product price: $99.99
/pk 100, $1.00/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Blade
- Series Maxi
- Body Material Plastic
- Length 0.43 in
- Depth 0.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 509153-100
- Zoro # G0675582
- UPC # 017378123897
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Length | 0.43 in |
Depth | 0.62 in |
Width | 0.15 in |
Details
Body Style | Blade |
Item | Automotive Fuse |
Series | Maxi |
Body Material | Plastic |
Color Code | Orange |
Amps | 40A |
AC Voltage Rating | 32V AC |
DC Voltage Rating | 32V DC |
Description
Maxi Blade Fuse,40A,Orange,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1'' Rigid Strut Clamp, 100PK (SC100R)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 3PST, 100 A, NEMA 3R (D323NRB)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 1 Gang, Malleable Iron (EDSC171)
- SCHNEIDER ELECTRIC Overload Relay, 0.54 to 0.80A, Class 10, 3P (LR2K0305)
- QUICKCABLE Automotive Fuse, ATC Series, 15A, 32V DC, 25 PK (509128-025)
- QUICKCABLE Automotive Fuse, ATC Series, 3A, 32V DC, 100 PK (509123-100)
- QUICKCABLE Automotive Fuse, ATC Series, 25A, 32V DC, 100 PK (509130-100)
- QUICKCABLE Automotive Fuse, ATC Series, 5A, 32V DC, 25 PK (509125-025)
- QUICKCABLE Automotive Fuse, ATC Series, 30A, 32V DC, 25 PK (509131-025)
- QUICKCABLE Automotive Fuse, Maxi Series, 30A, 32V DC, 100 PK (509151-100)
- EATON BUSSMANN Automotive Fuse, FMX-LP Series, 20A, 32V DC, Non-Indicating (FMX-20LP)
- Quickcable Automotive Fuses