Shop All Automotive Fuses
Quickcable
Automotive Fuse, Maxi Series, 35A, 32V DC, 100 PK
Mfr # 509152-100
Zoro # G0675521
product price: $99.99
/pk 100, $1.00/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Blade
- Length 0.43 in
- Depth 0.62 in
- Color Code Pink
- Series Maxi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 509152-100
- Zoro # G0675521
- UPC # 017378123880
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Length | 0.43 in |
Depth | 0.62 in |
Width | 0.15 in |
Details
Item | Automotive Fuse |
Body Style | Blade |
Color Code | Pink |
Series | Maxi |
Body Material | Plastic |
Amps | 35A |
DC Voltage Rating | 32V DC |
AC Voltage Rating | 32V AC |
Description
Maxi Blade Fuse,35A,Pink,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Outlet Strip, 15A, 12 Outlet, 6 ft, Gray (5HN20)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 18 AWG, 500 ft, Brown, PVC Insulation (411010507)
- HUBBELL WIRING DEVICE-KELLEMS Blank Box Mount Wall Plates, Number of Gangs: 3 Nylon, Smooth Finish, White (NP33W)
- PANDUIT Butt Splice Connector, 1.150 in., PK1000 (BSN14-M)
- QUICKCABLE Automotive Fuse, ATC Series, 25A, 32V DC, 100 PK (509130-100)
- QUICKCABLE Automotive Fuse, ATC Series, 30A, 32V DC, 25 PK (509131-025)
- QUICKCABLE Automotive Fuse, Maxi Series, 40A, 32V DC (509153-2001)
- QUICKCABLE Automotive Fuse, ATC Series, 10A, 32V DC, 25 PK (509127-025)
- QUICKCABLE Automotive Fuse, ATC Series, 40A, 32V DC, 5 PK (509133-2005)
- QUICKCABLE Automotive Fuse, ATC Series, 3A, 32V DC, 100 PK (509123-100)
- ZORO SELECT Mini Relay, SPDT, 20A, 12VDC, PK2 (5ZMU2)
- Quickcable Automotive Fuses