Shop All Automotive Fuses
Quickcable
Automotive Fuse, Maxi Series, 30A, 32V DC
Mfr # 509151-2001
Zoro # G0675503
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Style Blade
- Depth 0.62 in
- Color Code Green
- Series Maxi
- Width 0.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 509151-2001
- Zoro # G0675503
- UPC # 017378924050
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Depth | 0.62 in |
Width | 0.15 in |
Length | 0.43 in |
Details
Item | Automotive Fuse |
Body Style | Blade |
Color Code | Green |
Series | Maxi |
Body Material | Plastic |
Amps | 30A |
AC Voltage Rating | 32V AC |
DC Voltage Rating | 32V DC |
Description
Maxi Blade Fuse,30A,Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Contact Block, Black/Green, 1NO, 22 mm (3SU14002AA101BA0)
- DAYTON Control Transformer, 100 VA, 80 °C, 24V AC, 208/240/277/380/480V AC (31EJ23)
- ZORO SELECT Clamp, Cushioned, Dia 5/16 In, PK50 (CWV0607Z1)
- APPLETON ELECTRIC Conduit Outlet Body, T, 3/4 In. (T75T-A)
- QUICKCABLE 100A Power Fuse (509300-2001)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 2A, 32V DC, 100 PK (509101-100)
- QUICKCABLE Automotive Fuse, ATC Series, 3A, 32V DC, 25 PK (509123-025)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 3A, 32V DC, 100 PK (509102-100)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 30A, 32V DC, 100 PK (509110-100)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 7.5A, 32V DC, 100 PK (509105-100)
- GOULD Automotive Fuse, Amp-Trap Series, 350A, Not Rated (CJ350)
- Quickcable Automotive Fuses