Shop All Automotive Fuses
Quickcable
Automotive Fuse, Maxi Series, 20A, 32V DC
Mfr # 509150-2001
Zoro # G0675567
product price: $2.19
/ea
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Blade
- Length 0.43 in
- Body Material Plastic
- Series Maxi
- Color Code Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 509150-2001
- Zoro # G0675567
- UPC # 017378924043
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Length | 0.43 in |
Depth | 0.62 in |
Width | 0.15 in |
Details
Item | Automotive Fuse |
Body Style | Blade |
Body Material | Plastic |
Series | Maxi |
Color Code | Yellow |
AC Voltage Rating | 32V AC |
DC Voltage Rating | 32V DC |
Amps | 20A |
Description
Maxi Blade Fuse,20A,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Conduit Clip, Spring Steel (16M58)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Green, 5ft (N201-005-GN)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (HT8JEH1D)
- SPORTSMAN Extension Cord, 30 Amp 25 Ft. 125 Volt (CORDE3025)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 7.5A, 32V DC, 25 PK (509105-025)
- QUICKCABLE 350A ANL Fuse (509305-001)
- QUICKCABLE Automotive Fuse, ATC Series, 25A, 32V DC, 25 PK (509130-025)
- QUICKCABLE Automotive Fuse, Maxi Series, 60A, 32V DC, 100 PK (509155-100)
- QUICKCABLE Automotive Fuse, ATC Series, 2A, 32V DC, 100 PK (509122-100)
- QUICKCABLE Automotive Fuse, ATC Series, 7.5A, 32V DC, 100 PK (509126-100)
- BLUE SEA SYSTEMS Blue Sea 5136 400A ANL Fuse (5136)
- Quickcable Fuses