Shop All Automotive Fuses
Quickcable
Automotive Fuse, Low Profile Series, 5A, 32V DC, 25 PK
Mfr # 509183-025
Zoro # G0675713
product price: $5.59
/pk 25, $0.22/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Interrupt Rating Tan
- Depth 0.62 in
- Body Material Plastic
- Series Low Profile
- Width 0.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 509183-025
- Zoro # G0675713
- UPC # 017378150503
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Depth | 0.62 in |
Width | 0.15 in |
Length | 0.43 in |
Details
Interrupt Rating | Tan |
Item | Automotive Fuse |
Body Material | Plastic |
Series | Low Profile |
Body Style | Blade |
Color Code | Tan |
AC Voltage Rating | 32V AC |
DC Voltage Rating | 32V DC |
Amps | 5A |
Description
Low Profile Fuse,5A,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Black (ZB5RTC2)
- DWYER INSTRUMENTS Rms Current Transformer, Split Current Sensor (CCT60-100)
- WIEGMANN Lock For N412302408C Enclosure (N41214TBKL)
- CANTEX Reducer, 3/4 x 1/2 In Conduit, PVC (5142220)
- QUICKCABLE 450A ANL Fuse (509308-001)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 10A, 32V DC, 25 PK (509106-025)
- QUICKCABLE 100A Power Fuse (509300-2001)
- QUICKCABLE Automotive Fuse, ATC Series, 10A, 32V DC, 25 PK (509127-025)
- QUICKCABLE Automotive Fuse, ATC Series, 25A, 32V DC, 25 PK (509130-025)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 7.5A, 32V DC, 100 PK (509105-100)
- EATON BUSSMANN Automotive Fuse, ATM-ID Series, 20A, 32V DC, Indicating (BP/ATM-20ID)
- Quickcable Fuses