Shop All Automotive Fuses
Quickcable
Automotive Fuse, Low Profile Series, 30A, 32V DC, 25 PK
Mfr # 509189-025
Zoro # G0675993
product price: $6.15
/pk 25, $0.25/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Interrupt Rating Green
- Length 0.43 in
- Color Code Green
- Depth 0.62 in
- Body Style Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 509189-025
- Zoro # G0675993
- UPC # 017378150626
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Length | 0.43 in |
Depth | 0.62 in |
Width | 0.15 in |
Details
Interrupt Rating | Green |
Item | Automotive Fuse |
Color Code | Green |
Body Style | Blade |
Series | Low Profile |
Body Material | Plastic |
Amps | 30A |
AC Voltage Rating | 32V AC |
DC Voltage Rating | 32V DC |
Description
Low Profile Fuse,30A,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Compact Module Termination Unit (3BSE013231R1 TU811V1)
- AIPHONE 18 AWG 2 Conductor Non-Shielded Wire 1000 ft. (87180210C)
- FINDER Thermostat, SPST-NC 10A, 0 DegC to +60 DegC (7T.81.0.000.2403)
- ELECTRIDUCT Cord Connect Water-Tight Cord Lock (PE-AG-CC-BK)
- QUICKCABLE Automotive Fuse, ATC Series, 35A, 32V DC, 5 PK (509132-2005)
- QUICKCABLE Automotive Fuse, ATC Series, 25A, 32V DC, 25 PK (509130-025)
- QUICKCABLE Automotive Fuse, Maxi Series, 40A, 32V DC (509153-2001)
- QUICKCABLE Automotive Fuse, Maxi Series, 30A, 32V DC, 100 PK (509151-100)
- QUICKCABLE Automotive Fuse, ATC Series, 7.5A, 32V DC, 100 PK (509126-100)
- QUICKCABLE Automotive Fuse, ATC Series, 10A, 32V DC, 25 PK (509127-025)
- DISCO Micro Blade Fuses 25 Amp Ntrl 2 Blade Type PK5 (14282PK)
- Quickcable Automotive Fuses