Shop All Automotive Fuses
Quickcable
Automotive Fuse, Low Profile Series, 30A, 32V DC, 100 PK
Mfr # 509189-100
Zoro # G0675941
product price: $22.79
/pk 100, $0.23/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Interrupt Rating Green
- Body Style Blade
- Series Low Profile
- Depth 0.62 in
- Color Code Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 509189-100
- Zoro # G0675941
- UPC # 017378150633
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Depth | 0.62 in |
Length | 0.43 in |
Width | 0.15 in |
Details
Interrupt Rating | Green |
Item | Automotive Fuse |
Body Style | Blade |
Series | Low Profile |
Color Code | Green |
Body Material | Plastic |
Amps | 30A |
AC Voltage Rating | 32V AC |
DC Voltage Rating | 32V DC |
Description
Low Profile Fuse,30A,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Swivel Elbow, HazLoc, Mal Iron, 3/4In (UNAF75)
- EATON BUSSMANN 5PK 5A AGC Glass Fuse (BP/AGC-5-RP)
- SCHNEIDER ELECTRIC Pilot Light Head, Blue, Incandescent (ZB5AV06)
- SUPERIOR ELECTRIC 3604460507 10 Feet 14 AWG 2 Wire SOW NEMA 1-15P Replacement Power Tool Cord - 600 Volts (SE 3604460507)
- QUICKCABLE Automotive Fuse, Maxi Series, 20A, 32V DC (509150-2001)
- QUICKCABLE 450A ANL Fuse (509308-001)
- QUICKCABLE Automotive Fuse, ATC Series, 2A, 32V DC, 100 PK (509122-100)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 15A, 32V DC, 100 PK (509107-100)
- QUICKCABLE Automotive Fuse, ATC Series, 20A, 32V DC, 5 PK (509129-2005)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 5A, 32V DC, 5 PK (509104-2005)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 7.5A, 32V DC, Indicating, 2 PK (BP/ATC-7-1/2ID)
- Quickcable Automotive Fuses