Shop All Automotive Fuses
Quickcable
Automotive Fuse, Low Profile Series, 25A, 32V DC, 25 PK
Mfr # 509188-025
Zoro # G0675628
product price: $6.15
/pk 25, $0.25/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Clear
- Series Low Profile
- Body Material Plastic
- Depth 0.62 in
- Width 0.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 509188-025
- Zoro # G0675628
- UPC # 017378150602
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Depth | 0.62 in |
Width | 0.15 in |
Length | 0.43 in |
Details
Item | Automotive Fuse |
Color Code | Clear |
Series | Low Profile |
Body Material | Plastic |
Body Style | Blade |
AC Voltage Rating | 32V AC |
Amps | 25A |
DC Voltage Rating | 32V DC |
Description
Low Profile Fuse,25A,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 14 AWG, 100 ft, Black, Nylon Jacket, PVC Insulation (22955984)
- WHITE-RODGERS 124-317111 Solenoid, Spdt, 36 (124-317111)
- RELAY AND CONTROL Limit Switch, Adjustable Lever, Roller, 1NC/1NO, 5A @ 250V AC, Actuator Location: Side (RCM-401)
- QUAZITE Underground Enclosure Cover, Communications Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs. (PC1212CA0012)
- QUICKCABLE Automotive Fuse, Maxi Series, 30A, 32V DC, 100 PK (509151-100)
- QUICKCABLE Automotive Fuse, ATC Series, 7.5A, 32V DC, 5 PK (509126-2005)
- QUICKCABLE Automotive Fuse, Maxi Series, 20A, 32V DC (509150-2001)
- QUICKCABLE Automotive Fuse, ATC Series, 5A, 32V DC, 25 PK (509125-025)
- QUICKCABLE Automotive Fuse, ATC Series, 30A, 32V DC, 5 PK (509131-2005)
- QUICKCABLE Automotive Fuse, ATC Series, 40A, 32V DC, 5 PK (509133-2005)
- EATON BUSSMANN Automotive Fuse, ATC Series, 5A, 32V DC, Non-Indicating (ATC-5)
- Quickcable Automotive Fuses