Shop All Automotive Fuses
Quickcable
Automotive Fuse, Low Profile Series, 25A, 32V DC, 100 PK
Mfr # 509188-100
Zoro # G0675810
product price: $20.49
/pk 100, $0.20/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Interrupt Rating Clear
- Length 0.43 in
- Color Code Clear
- Body Material Plastic
- Depth 0.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 509188-100
- Zoro # G0675810
- UPC # 017378150619
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Length | 0.43 in |
Depth | 0.62 in |
Width | 0.15 in |
Details
Interrupt Rating | Clear |
Item | Automotive Fuse |
Color Code | Clear |
Body Material | Plastic |
Body Style | Blade |
Series | Low Profile |
Amps | 25A |
AC Voltage Rating | 32V AC |
DC Voltage Rating | 32V DC |
Description
Low Profile Fuse,25A,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS ACCENTS Arts and Craft Double Switch, Number of Gangs: 2 Antique Brass Finish (M05-S5630-609)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Yellow (52PR8W4A)
- ELECTRIDUCT Large Plastic Cord Cover- 15FT- Safety Yellow (CC-PL-LG-15-SY)
- MERSEN Fuse Cover, 35 to 60A Amp Range, 250V AC Volt Rating, 1 Poles (DFC-13)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 30A, 32V DC, 100 PK (509110-100)
- QUICKCABLE Automotive Fuse, ATC Series, 25A, 32V DC, 25 PK (509130-025)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 7.5A, 32V DC, 100 PK (509105-100)
- QUICKCABLE Automotive Fuse, ATC Series, 10A, 32V DC, 25 PK (509127-025)
- QUICKCABLE Automotive Fuse, Maxi Series, 30A, 32V DC (509151-2001)
- QUICKCABLE 400A ANL Fuse (509306-001)
- KEEN Maxim Auto Fuse Assortment - 56 Pieces (KE2591132)
- Quickcable Fuses