Shop All Automotive Fuses
Quickcable
Automotive Fuse, Low Profile Series, 20A, 32V DC, 25 PK
Mfr # 509187-025
Zoro # G0675381
product price: $6.15
/pk 25, $0.25/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Blade
- Body Material Plastic
- Color Code Yellow
- Series Low Profile
- Width 0.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 509187-025
- Zoro # G0675381
- UPC # 017378150589
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Width | 0.15 in |
Depth | 0.62 in |
Length | 0.43 in |
Details
Item | Automotive Fuse |
Body Style | Blade |
Body Material | Plastic |
Color Code | Yellow |
Series | Low Profile |
Amps | 20A |
AC Voltage Rating | 32V AC |
DC Voltage Rating | 32V DC |
Description
Low Profile Fuse,20A,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN WIRE TIE Wire Ties PK, 6" 16 GA B/A , IMPORT (16BA6-ASSYIMPNY)
- BIG HORN Nylon Cable Gland / Cord Strain Relief Connector - Fits Cable Dia 12-16mm (18849)
- TEMPO COMMUNICATIONS Battery, Li-Ion, 3 Cell Smbus (1160-0104)
- PANDUIT Tool Tension Locking Kit (TTLK3)
- QUICKCABLE Automotive Fuse, ATC Series, 10A, 32V DC, 25 PK (509127-025)
- QUICKCABLE Automotive Fuse, ATC Series, 30A, 32V DC, 25 PK (509131-025)
- QUICKCABLE Automotive Fuse, Maxi Series, 40A, 32V DC (509153-2001)
- QUICKCABLE 400A ANL Fuse (509306-001)
- QUICKCABLE Automotive Fuse, ATC Series, 3A, 32V DC, 25 PK (509123-025)
- QUICKCABLE Automotive Fuse, ATC Series, 20A, 32V DC, 100 PK (509129-100)
- FLOSSER Fuse 100/Pack 8Amp, 124808 (124808)
- Quickcable Fuses