Shop All Automotive Fuses
Quickcable
Automotive Fuse, Low Profile Series, 20A, 32V DC, 100 PK
Mfr # 509187-100
Zoro # G0675357
product price: $20.19
/pk 100, $0.20/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Blade
- Series Low Profile
- Color Code Yellow
- Body Material Plastic
- Length 0.43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 509187-100
- Zoro # G0675357
- UPC # 017378150596
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Length | 0.43 in |
Depth | 0.62 in |
Width | 0.15 in |
Details
Item | Automotive Fuse |
Body Style | Blade |
Series | Low Profile |
Color Code | Yellow |
Body Material | Plastic |
AC Voltage Rating | 32V AC |
DC Voltage Rating | 32V DC |
Amps | 20A |
Description
Low Profile Fuse,20A,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Non-Metallic Raceway, BaseTrak, 2 or 3 Channel, 2-Gang, Flush, Inline Box (PB2IND2G)
- CUMMINS 22IN EXHAUST TUBE KIT FOR RV QG 5500-7000 GENERATORS (155-3481-01)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 1-1/2A, 600V AC, Indicating (AJT1-1/2N)
- SQUARE D Thermal Unit, 1.97 to 2.52A (B3.00)
- QUICKCABLE Automotive Fuse, Maxi Series, 60A, 32V DC, 100 PK (509155-100)
- QUICKCABLE Automotive Fuse, ATC Series, 30A, 32V DC, 25 PK (509131-025)
- QUICKCABLE Automotive Fuse, Maxi Series, 20A, 32V DC (509150-2001)
- QUICKCABLE Automotive Fuse, ATC Series, 5A, 32V DC, 100 PK (509125-100)
- QUICKCABLE 100A Power Fuse (509300-2001)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 20A, 32V DC, 25 PK (509108-025)
- GROTE Switch, 3 Screw, Mom On/Off/Mom On, 50A (82-2127)
- Quickcable Fuses