Shop All Automotive Fuses
Quickcable
Automotive Fuse, Low Profile Series, 10A, 32V DC, 25 PK
Mfr # 509185-025
Zoro # G0675591
product price: $5.59
/pk 25, $0.22/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Red
- Body Material Plastic
- Length 0.43 in
- Series Low Profile
- Width 0.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 509185-025
- Zoro # G0675591
- UPC # 017378150541
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Length | 0.43 in |
Width | 0.15 in |
Depth | 0.62 in |
Details
Item | Automotive Fuse |
Color Code | Red |
Body Material | Plastic |
Series | Low Profile |
Body Style | Blade |
Amps | 10A |
DC Voltage Rating | 32V DC |
AC Voltage Rating | 32V AC |
Description
Low Profile Fuse,10A,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Fiber Optic Connector, Fiber, Beige, PK12 (FCLC900K62M12)
- ALLIED TUBE & CONDUIT IMC Conduit, 1-1/4 In., 10 ft. L, Steel (583443)
- ZORO SELECT Power Cord, 5-15P, SJT, 10 ft., Blk, 15A, 14/3 (5XFL9ID)
- TRYSTAR SOOW Power Cable Size 6/4 Black 50 FT CS6364 Female / CS6365 Male (TSSO64BK50-M-F)
- QUICKCABLE Automotive Fuse, ATC Series, 15A, 32V DC, 25 PK (509128-025)
- QUICKCABLE Automotive Fuse, ATC Series, 35A, 32V DC, 5 PK (509132-2005)
- QUICKCABLE Automotive Fuse, ATC Series, 25A, 32V DC, 25 PK (509130-025)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 30A, 32V DC, 100 PK (509110-100)
- QUICKCABLE 400A ANL Fuse (509306-001)
- QUICKCABLE 100A Power Fuse (509300-2001)
- EATON BUSSMANN Automotive Fuse, ATM-ID Series, 20A, 32V DC, Indicating (BP/ATM-20ID)
- Quickcable Automotive Fuses