Shop All Automotive Fuses
Quickcable
Automotive Fuse, Low Profile Series, 10A, 32V DC, 100 PK
Mfr # 509185-100
Zoro # G0675363
product price: $20.69
/pk 100, $0.21/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 0.62 in
- Width 0.15 in
- Color Code Red
- Body Material Plastic
- Length 0.43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 509185-100
- Zoro # G0675363
- UPC # 017378150558
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Depth | 0.62 in |
Width | 0.15 in |
Length | 0.43 in |
Details
Item | Automotive Fuse |
Color Code | Red |
Body Material | Plastic |
Body Style | Blade |
Series | Low Profile |
DC Voltage Rating | 32V DC |
Amps | 10A |
AC Voltage Rating | 32V AC |
Description
Low Profile Fuse,10A,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Selector Switch, 2 Pos, 22 mm, Black (XB4AS2)
- CALBRITE Spring Nut, 316 SS, 1/4 in (S60000CN11)
- EATON Cutler-Hammer Thermal Unit, 10.31 to 11.35A (MSH12-9A)
- LEVITON 15 amps Single Pole Toggle Switch White (01451-WCP)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 2A, 32V DC, 100 PK (509101-100)
- QUICKCABLE Automotive Fuse, ATC Series, 7.5A, 32V DC, 100 PK (509126-100)
- QUICKCABLE Automotive Fuse, ATC Series, 40A, 32V DC, 5 PK (509133-2005)
- QUICKCABLE Automotive Fuse, ATC Series, 2A, 32V DC, 100 PK (509122-100)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 25A, 32V DC, 25 PK (509109-025)
- QUICKCABLE Automotive Fuse, ATC Series, 15A, 32V DC, 25 PK (509128-025)
- GROTE Swtch, Ignition, 4 Position, Momentary Strt (82-2156)
- Quickcable Fuses