Shop All Fuse Assortments
Quickcable
Automotive Fuse Kit, ATC Series, 120 Fuses Included 3 A to 30 A, 32V AC
Mfr # 509140-360-001
Zoro # G0660191
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuse Series Included ATC
- Total Number of Fuses Included 120
- Fuse Kit Amp Range 3 A to 30 A
- AC Voltage Rating 32V AC
- DC Voltage Rating 32V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 509140-360-001
- Zoro # G0660191
- Country of Origin Taiwan, Province of China
- Category Fuse Assortments
Details
Item | Automotive Fuse Kit |
Fuse Series Included | ATC |
Total Number of Fuses Included | 120 |
Fuse Kit Amp Range | 3 A to 30 A |
AC Voltage Rating | 32V AC |
DC Voltage Rating | 32V DC |
Tool Included | None |
Body Style | Blade |
Body Material | Plastic |
Description
Standard Blade Fuse Kit,120 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple Plug, Cu, White, 3 Pin QD (TCA-101-142)
- KABLE KONTROL Dunbar® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/2" Inside Diameter - 4' Long Stick - Yellow (HS378-YW)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 2 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (HM25030-2CR)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB5AH043)
- EATON BUSSMANN Automotive Fuse Kit, ATC, ATM, ATM-LP, FMX, MAX Series, 23 Fuses Included 3 A to 40A, Not Rated (No.24)
- EATON BUSSMANN Glass Fuse Kit, SFE Series, 6 Fuses Included 14 A to 30A, 32V AC (BP/SFE-AH6-RP)
- TITAN Automotive Fuse Kit, 96 Fuses Included 3 A to 30 A, Not Rated (TIT45229)
- SEA DOG Automotive Fuse Kit, ATM Series, 30 Fuses Included 3 A to 20 A, Not Rated (445090-1)
- EATON BUSSMANN Glass Fuse Kit, ABC, AGC, GJV, GMA, GMC, MDA, MDL, MDV Series, 270 Fuses Included 1/8 A to 30 A (NO.270)
- EATON BUSSMANN Industrial Fuse Kit, LPJ Series, 36 Fuses Included J Class, 5 A to 100 A, 300V AC (JSK-36)
- TITAN Automotive Fuse Kit, 36 Fuses Included 5 A to 30 A, Not Rated (TIT45237)
- Quickcable Fuses