Shop All Automotive Fuses
Quickcable
Automotive Fuse, ATC Series, 7.5A, 32V DC, 5 PK
Mfr # 509126-2005
Zoro # G0675092
product price: $2.79
/pk 5, $0.56/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Blade
- Color Code Brown
- Series ATC
- Length 0.43 in
- Width 0.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 509126-2005
- Zoro # G0675092
- UPC # 017378123545
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Length | 0.43 in |
Width | 0.15 in |
Depth | 0.62 in |
Details
Body Style | Blade |
Item | Automotive Fuse |
Color Code | Brown |
Series | ATC |
Body Material | Plastic |
DC Voltage Rating | 32V DC |
Amps | 7.5A |
AC Voltage Rating | 32V AC |
Description
Standard Blade Fuse,7.5A,Brown,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINDER Plastic ejector/retaining clip for 95.83.3 and 95.85.3, 10PK (095.91.3)
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (TA-250-EC)
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-0AA10-0AA0)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J25)
- QUICKCABLE Automotive Fuse, ATC Series, 15A, 32V DC, 25 PK (509128-025)
- QUICKCABLE Automotive Fuse, ATC Series, 30A, 32V DC, 5 PK (509131-2005)
- QUICKCABLE 100A Power Fuse (509300-2001)
- QUICKCABLE Automotive Fuse, ATC Series, 25A, 32V DC, 100 PK (509130-100)
- QUICKCABLE Automotive Fuse, ATC Series, 3A, 32V DC, 100 PK (509123-100)
- QUICKCABLE 400A ANL Fuse (509306-001)
- DISCO Blade Type Fuse Assortment, 305 PCS (8657)
- Quickcable Fuses