Shop All Automotive Fuses
Quickcable
Automotive Fuse, ATC Series, 5A, 32V DC, 5 PK
Mfr # 509125-2005
Zoro # G0674952
product price: $2.85
/pk 5, $0.57/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Blade
- Width 0.15 in
- Length 0.43 in
- Body Material Plastic
- Depth 0.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 509125-2005
- Zoro # G0674952
- UPC # 017378123514
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Width | 0.15 in |
Length | 0.43 in |
Depth | 0.62 in |
Details
Item | Automotive Fuse |
Body Style | Blade |
Body Material | Plastic |
Series | ATC |
Color Code | Tan |
DC Voltage Rating | 32V DC |
Amps | 5A |
AC Voltage Rating | 32V AC |
Description
Standard Blade Fuse,5A,Tan,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 24 in H, 30 in W, 8 in D, NEMA 3R; 4; 12; 13, Hinged (N412243008C)
- STA-KON 12-10 AWG Non-Insulated Fork Terminal #8 Stud PK50 (C10-8F)
- SCHNEIDER ELECTRIC Legend Plate, Hand/Off/Auto, White/Black (9001KN260)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 22 AWG, 100 ft, Yellow, Color-Coded PVC Insulation (C2016A.12.05)
- QUICKCABLE 450A ANL Fuse (509308-001)
- QUICKCABLE Automotive Fuse, ATC Series, 20A, 32V DC, 100 PK (509129-100)
- QUICKCABLE Automotive Fuse, Maxi Series, 40A, 32V DC, 100 PK (509153-100)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 30A, 32V DC, 100 PK (509110-100)
- QUICKCABLE Automotive Fuse, ATC Series, 35A, 32V DC, 5 PK (509132-2005)
- QUICKCABLE Automotive Fuse, Maxi Series, 30A, 32V DC, 100 PK (509151-100)
- BLUE SEA SYSTEMS Blue Sea Systems 5294-BSS EasyID Illuminating ATC Fuse - 10 Amp, 2 Pack (5294-BSS)
- Quickcable Fuses