Shop All Automotive Fuses
Quickcable
Automotive Fuse, ATC Series, 5A, 32V DC, 25 PK
Mfr # 509125-025
Zoro # G0674961
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Blade
- Depth 0.62 in
- Series ATC
- Width 0.15 in
- Body Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 509125-025
- Zoro # G0674961
- UPC # 017378123491
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Depth | 0.62 in |
Width | 0.15 in |
Length | 0.43 in |
Details
Body Style | Blade |
Item | Automotive Fuse |
Series | ATC |
Body Material | Plastic |
Color Code | Tan |
AC Voltage Rating | 32V AC |
DC Voltage Rating | 32V DC |
Amps | 5A |
Description
Standard Blade Fuse,5A,Ta,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERTAC Light Control Brass 150W (SLC4CPL)
- TECHFLEX Fabric Shrink Tubing, 2:1, 1.18", Black, 8ft (H2F1.18BK8)
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 20A, 600V AC, Non-Indicating (KLK020)
- OMRON Cable Kit, PVC Covered Steel, 32ft. 10in.L (44506-2710)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 20A, 32V DC, 100 PK (509108-100)
- QUICKCABLE Automotive Fuse, Maxi Series, 30A, 32V DC (509151-2001)
- QUICKCABLE Automotive Fuse, ATC Series, 30A, 32V DC, 5 PK (509131-2005)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 30A, 32V DC, 100 PK (509110-100)
- QUICKCABLE Automotive Fuse, Maxi Series, 20A, 32V DC (509150-2001)
- QUICKCABLE Automotive Fuse, ATC Series, 20A, 32V DC, 5 PK (509129-2005)
- BUYERS PRODUCTS On/Off Mini Round Rocker Switch Illuminated Red (6391100)
- Quickcable Fuses