Shop All Automotive Fuses
Quickcable
Automotive Fuse, ATC Series, 4A, 32V DC, 5 PK
Mfr # 509124-2005
Zoro # G0675269
product price: $2.85
/pk 5, $0.57/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Blade
- Body Material Plastic
- Width 0.15 in
- Series ATC
- Depth 0.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 509124-2005
- Zoro # G0675269
- UPC # 017378123484
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Width | 0.15 in |
Depth | 0.62 in |
Length | 0.43 in |
Details
Item | Automotive Fuse |
Body Style | Blade |
Body Material | Plastic |
Series | ATC |
Color Code | Pink |
AC Voltage Rating | 32V AC |
Amps | 4A |
DC Voltage Rating | 32V DC |
Description
Standard Blade Fuse,Pink 4A,,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, Stud, Blu, Taper, Female (HBL15FRSBL)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 9" Inch Long Extra Heavy Duty - Natural Nylon - 250 Lbs Tensile Strength - 100 pc Pack (CT108)
- CAROL Comm Cable, Unshielded, 22/3, 1000 Ft. (C4062A.41.10)
- ECLIPSE TOOLS Wire Ferrule Blue, 14 AWG, PK100 (701-034-100)
- QUICKCABLE Automotive Fuse, Maxi Series, 40A, 32V DC (509153-2001)
- QUICKCABLE Automotive Fuse, ATC Series, 40A, 32V DC, 5 PK (509133-2005)
- QUICKCABLE Automotive Fuse, ATC Series, 20A, 32V DC, 5 PK (509129-2005)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 3A, 32V DC, 100 PK (509102-100)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 10A, 32V DC, 25 PK (509106-025)
- QUICKCABLE Automotive Fuse, Maxi Series, 30A, 32V DC, 100 PK (509151-100)
- BLUE SEA SYSTEMS Blue Sea Fuse Block AGC 6 Cir. (5018)
- Quickcable Automotive Fuses