Shop All Automotive Fuses
Quickcable
Automotive Fuse, ATC Series, 40A, 32V DC, 5 PK
Mfr # 509133-2005
Zoro # G0675512
product price: $2.89
/pk 5, $0.58/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Style Blade
- Width 0.15 in
- Series ATC
- Length 0.43 in
- Body Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 509133-2005
- Zoro # G0675512
- UPC # 017378123842
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Width | 0.15 in |
Length | 0.43 in |
Depth | 0.62 in |
Details
Item | Automotive Fuse |
Body Style | Blade |
Series | ATC |
Body Material | Plastic |
Color Code | Orange |
DC Voltage Rating | 32V DC |
AC Voltage Rating | 32V AC |
Amps | 40A |
Description
Standard Blade Fuse,40A,Orange,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 25 A, Reversing: Yes (3RA23268XB301AK6)
- POWER FIRST Splice Connector, Vinyl, Blue, PK20 (4FRD9)
- DAYTON Class 2 Transformer, 40 VA, Not Rated, 65 °C, 24V AC, 120/208/240V AC (4VZE4)
- KLEIN TOOLS Test-n-Map™ Remote #1 for Scout® Pro Testers (VDV999-110)
- QUICKCABLE Automotive Fuse, ATC Series, 2A, 32V DC, 100 PK (509122-100)
- QUICKCABLE Automotive Fuse, Maxi Series, 20A, 32V DC (509150-2001)
- QUICKCABLE Automotive Fuse, ATC Series, 7.5A, 32V DC, 5 PK (509126-2005)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 5A, 32V DC, 5 PK (509104-2005)
- QUICKCABLE Automotive Fuse, ATC Series, 20A, 32V DC, 100 PK (509129-100)
- QUICKCABLE Automotive Fuse, ATC Series, 15A, 32V DC, 25 PK (509128-025)
- CALTERM Fusekit 30A Ato/Atc Wp (08231)
- Quickcable Automotive Fuses