Shop All Automotive Fuses
Quickcable
Automotive Fuse, ATC Series, 3A, 32V DC, 5 PK
Mfr # 509123-2005
Zoro # G0675320
product price: $3.89
/pk 5, $0.78/ea
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Blade
- Color Code Violet
- Series ATC
- Body Material Plastic
- Width 0.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 509123-2005
- Zoro # G0675320
- UPC # 017378123453
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Width | 0.15 in |
Depth | 0.62 in |
Length | 0.43 in |
Details
Body Style | Blade |
Item | Automotive Fuse |
Color Code | Violet |
Series | ATC |
Body Material | Plastic |
AC Voltage Rating | 32V AC |
DC Voltage Rating | 32V DC |
Amps | 3A |
Description
Standard Blade Fuse,3A,Violet,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST ELECTRIC GD Disc, 3P Nonfuse Typ3R 240V, 30A (TGN3321R)
- UNISTRUT STRUT1 1/2""CONDUIT CLAMP (RP1215EG)
- SOLAHD DC Power Supply, 115/230V AC, 12V DC, 108W, 9A, DIN Rail (SDN912100P)
- PANDUIT Faceplate, 1 Port, Classic, Iw (CFP1IW)
- QUICKCABLE Automotive Fuse, Maxi Series, 60A, 32V DC, 100 PK (509155-100)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 5A, 32V DC, 5 PK (509104-2005)
- QUICKCABLE Automotive Fuse, Maxi Series, 40A, 32V DC (509153-2001)
- QUICKCABLE Automotive Fuse, Maxi Series, 30A, 32V DC (509151-2001)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 20A, 32V DC, 100 PK (509108-100)
- QUICKCABLE Automotive Fuse, ATC Series, 20A, 32V DC, 5 PK (509129-2005)
- EATON BUSSMANN Fuse Auto Atc 25Amp Cd5 (BP/ATC-25-RP)
- Quickcable Fuses