Shop All Automotive Fuses
Quickcable
Automotive Fuse, ATC Series, 3A, 32V DC, 100 PK
Mfr # 509123-100
Zoro # G0675311
product price: $14.65
/pk 100, $0.15/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Blade
- Body Material Plastic
- Series ATC
- Color Code Violet
- Depth 0.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 509123-100
- Zoro # G0675311
- UPC # 017378123446
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Depth | 0.62 in |
Length | 0.43 in |
Width | 0.15 in |
Details
Body Style | Blade |
Item | Automotive Fuse |
Body Material | Plastic |
Series | ATC |
Color Code | Violet |
DC Voltage Rating | 32V DC |
AC Voltage Rating | 32V AC |
Amps | 3A |
Description
Standard Blade Fuse,3A,Violet,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Cordset, 5 Pin, Receptacle, Female (EVT005)
- TRIPP LITE Pdu Metered Isobar Surge 120V 20A 12 5-20R; 2 5-15R L5-20P 1Urm (PDUMH20-ISO)
- BRYANT Bryant BRY5269NC TECHSPEC Straight Blade Connector, 15A, 125V, BlackWhite (BRY5269NC)
- NVENT HOFFMAN PROLINE G2 Cable Entry Gland Plate, Steel (P2ACEGP)
- QUICKCABLE Automotive Fuse, Maxi Series, 40A, 32V DC (509153-2001)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 3A, 32V DC, 100 PK (509102-100)
- QUICKCABLE Automotive Fuse, ATC Series, 10A, 32V DC, 5 PK (509127-2005)
- QUICKCABLE Automotive Fuse, ATC Series, 10A, 32V DC, 25 PK (509127-025)
- QUICKCABLE Automotive Fuse, ATC Series, 40A, 32V DC, 5 PK (509133-2005)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 10A, 32V DC, 25 PK (509106-025)
- DISCO Mini Blade Fuses 15 Amp Blue Type ATM PK5 (1737PK)
- Quickcable Automotive Fuses