Shop All Automotive Fuses
Quickcable
Automotive Fuse, ATC Series, 35A, 32V DC, 25 PK
Mfr # 509132-025
Zoro # G0675442
product price: $6.99
/pk 25, $0.28/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Blade
- Color Code Purple
- Length 0.43 in
- Depth 0.62 in
- Width 0.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 509132-025
- Zoro # G0675442
- UPC # 017378123705
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Length | 0.43 in |
Depth | 0.62 in |
Width | 0.15 in |
Details
Item | Automotive Fuse |
Body Style | Blade |
Color Code | Purple |
Body Material | Plastic |
Series | ATC |
AC Voltage Rating | 32V AC |
DC Voltage Rating | 32V DC |
Amps | 35A |
Description
Standard Blade Fuse,Purple 35A,,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Pwr Dist Block, 175A, 3P, 4P Secndry, 600VAC, Width: 2.75 in (9080LBA362104)
- DISCO Crimp WireTerminal Assort Adj Red Tray W/Clr Lid (8674RCP)
- WIEGMANN Carbon Steel Sloped Enclosure, 12 in H, 16 in W, 9 in D, NEMA 12; 13, Screw On (WC12C16)
- LUTRON Dimmer Dimmable Cfl/Led (DVWCL-153PH-WH)
- QUICKCABLE Automotive Fuse, ATC Series, 3A, 32V DC, 25 PK (509123-025)
- QUICKCABLE Automotive Fuse, ATC Series, 7.5A, 32V DC, 5 PK (509126-2005)
- QUICKCABLE 100A Power Fuse (509300-2001)
- QUICKCABLE Automotive Fuse, Maxi Series, 20A, 32V DC (509150-2001)
- QUICKCABLE Automotive Fuse, ATC Series, 30A, 32V DC, 5 PK (509131-2005)
- QUICKCABLE Automotive Fuse, ATC Series, 20A, 32V DC, 100 PK (509129-100)
- EATON BUSSMANN Fuse Auto Atc 3Amp Cd5 (BP/ATC-3-RP)
- Quickcable Fuses