Shop All Automotive Fuses
Quickcable
Automotive Fuse, ATC Series, 30A, 32V DC, 5 PK
Mfr # 509131-2005
Zoro # G0675427
product price: $2.65
/pk 5, $0.53/ea
Sold in multiples of 3 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Blade
- Color Code Green
- Length 0.43 in
- Depth 0.62 in
- Body Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 509131-2005
- Zoro # G0675427
- UPC # 017378123699
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Length | 0.43 in |
Depth | 0.62 in |
Width | 0.15 in |
Details
Body Style | Blade |
Item | Automotive Fuse |
Color Code | Green |
Body Material | Plastic |
Series | ATC |
DC Voltage Rating | 32V DC |
Amps | 30A |
AC Voltage Rating | 32V AC |
Description
Standard Blade Fuse,30A,Green,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS A19Aaf-12C Remote Bulb (A19AAF-12C)
- SCHNEIDER ELECTRIC Relay Socket, Standard, Square, 5 Pin, 15A (8501NR41)
- NVENT HOFFMAN Large-Volume Atex Purge System Type Y, Z (ATEX3003YZHM)
- ABB Cable Connector, 3/4 In, Straight (TCF075-67AL)
- QUICKCABLE Automotive Fuse, ATC Series, 30A, 32V DC, 25 PK (509131-025)
- QUICKCABLE Automotive Fuse, ATC Series, 40A, 32V DC, 5 PK (509133-2005)
- QUICKCABLE Automotive Fuse, ATC Series, 5A, 32V DC, 25 PK (509125-025)
- QUICKCABLE Automotive Fuse, ATC Series, 7.5A, 32V DC, 100 PK (509126-100)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 5A, 32V DC, 5 PK (509104-2005)
- QUICKCABLE Automotive Fuse, ATC Series, 3A, 32V DC, 25 PK (509123-025)
- BLUE SEA SYSTEMS Blue Sea 5133 ANL Fuse - 300AMP (5133)
- Quickcable Automotive Fuses