Shop All Automotive Fuses
Quickcable
Automotive Fuse, ATC Series, 30A, 32V DC, 25 PK
Mfr # 509131-025
Zoro # G0675372
product price: $7.19
/pk 25, $0.29/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Blade
- Series ATC
- Width 0.15 in
- Length 0.43 in
- Depth 0.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 509131-025
- Zoro # G0675372
- UPC # 017378123675
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Width | 0.15 in |
Length | 0.43 in |
Depth | 0.62 in |
Details
Body Style | Blade |
Item | Automotive Fuse |
Series | ATC |
Color Code | Green |
Body Material | Plastic |
AC Voltage Rating | 32V AC |
DC Voltage Rating | 32V DC |
Amps | 30A |
Description
Standard Blade Fuse,30A,Green,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Aluminum Mechanical Lug, onductor, PK4 (AU-0-EC)
- ZSI SPN Loop Clamp, 1-1/2x1/2", 0.265" Hole (SPN-24)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CLNT6)
- ZORO SELECT Raised Indicator Light, Green, 120V (20C851)
- QUICKCABLE 450A ANL Fuse (509308-001)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 2A, 32V DC, 100 PK (509101-100)
- QUICKCABLE 100A Power Fuse (509300-2001)
- QUICKCABLE Automotive Fuse, ATC Series, 25A, 32V DC, 25 PK (509130-025)
- QUICKCABLE Automotive Fuse, ATC Series, 10A, 32V DC, 25 PK (509127-025)
- QUICKCABLE Automotive Fuse, Maxi Series, 40A, 32V DC (509153-2001)
- BLUE SEA SYSTEMS Blue Sea Mega or AMG Fuse Block System (5001)
- Quickcable Automotive Fuses