Shop All Automotive Fuses
Quickcable
Automotive Fuse, ATC Series, 30A, 32V DC, 100 PK
Mfr # 509131-100
Zoro # G0675433
product price: $12.99
/pk 100, $0.13/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Blade
- Length 0.43 in
- Width 0.15 in
- Color Code Green
- Series ATC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 509131-100
- Zoro # G0675433
- UPC # 017378123682
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Length | 0.43 in |
Width | 0.15 in |
Depth | 0.62 in |
Details
Item | Automotive Fuse |
Body Style | Blade |
Color Code | Green |
Series | ATC |
Body Material | Plastic |
DC Voltage Rating | 32V DC |
Amps | 30A |
AC Voltage Rating | 32V AC |
Description
Standard Blade Fuse,30A,Green,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Enclosure, 30 in H, 10 in D (CSD302410WLG)
- HONDA Wheel Kit (06710-Z22-A40ZA)
- SCHNEIDER ELECTRIC Push Button Control Station, 3NO/3NC, 30mm (9001KYK31)
- GE Miniature Circuit Breaker, THQMV Series 150A, 2 Pole, 120/240V AC (THQMV150D)
- QUICKCABLE Automotive Fuse, Maxi Series, 20A, 32V DC (509150-2001)
- QUICKCABLE Automotive Fuse, ATC Series, 2A, 32V DC, 100 PK (509122-100)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 10A, 32V DC, 25 PK (509106-025)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 3A, 32V DC, 100 PK (509102-100)
- QUICKCABLE Automotive Fuse, ATC Series, 25A, 32V DC, 25 PK (509130-025)
- QUICKCABLE Automotive Fuse, Maxi Series, 60A, 32V DC, 100 PK (509155-100)
- THE BEST CONNECTION American Vehicle Fuse Kit (2476H)
- Quickcable Fuses