Shop All Automotive Fuses
Quickcable
Automotive Fuse, ATC Series, 2A, 32V DC, 5 PK
Mfr # 509122-2005
Zoro # G0675293
product price: $2.65
/pk 5, $0.53/ea
Sold in multiples of 3 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Blade
- Length 0.43 in
- Body Material Plastic
- Depth 0.62 in
- Series ATC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 509122-2005
- Zoro # G0675293
- UPC # 017378123422
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Length | 0.43 in |
Depth | 0.62 in |
Width | 0.15 in |
Details
Body Style | Blade |
Item | Automotive Fuse |
Body Material | Plastic |
Series | ATC |
Color Code | Light Gray |
AC Voltage Rating | 32V AC |
Amps | 2A |
DC Voltage Rating | 32V DC |
Description
Standard Blade Fuse,Lt.Gra 2-4/0,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, GSA Series, Time Delay, 1-1/2A, 250VAC, 100A at 250VAC, 10kA at 125VAC, 5 PK (GSA1-1/2)
- BURNDY Mechanical Conn, Lug, 6 to 14 AWG, 1 Cond (KA6U)
- HAMMOND N1 Screw Cover w/KO ft.s, 12 x 12 x 4, Steel/Gray (CSKO12124)
- EATON BUSSMANN UL Class Fuse, K5 Class, NOS Series, Fast-Acting, 6A, 600V AC, Non-Indicating (NOS-6)
- QUICKCABLE Automotive Fuse, ATC Series, 3A, 32V DC, 25 PK (509123-025)
- QUICKCABLE Automotive Fuse, ATC Series, 2A, 32V DC, 100 PK (509122-100)
- QUICKCABLE Automotive Fuse, ATC Series, 15A, 32V DC, 25 PK (509128-025)
- QUICKCABLE Automotive Fuse, ATC Series, 30A, 32V DC, 25 PK (509131-025)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 10A, 32V DC, 25 PK (509106-025)
- QUICKCABLE 450A ANL Fuse (509308-001)
- STANDARD IGNITION Fuse Block, Fh-14 (FH-14)
- Quickcable Fuses