Shop All Automotive Fuses
Quickcable
Automotive Fuse, ATC Series, 2A, 32V DC, 25 PK
Mfr # 509122-025
Zoro # G0675278
product price: $6.85
/pk 25, $0.27/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Blade
- Body Material Plastic
- Length 0.43 in
- Width 0.15 in
- Depth 0.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 509122-025
- Zoro # G0675278
- UPC # 017378123408
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Length | 0.43 in |
Width | 0.15 in |
Depth | 0.62 in |
Details
Body Style | Blade |
Item | Automotive Fuse |
Body Material | Plastic |
Color Code | Light Gray |
Series | ATC |
Amps | 2A |
DC Voltage Rating | 32V DC |
AC Voltage Rating | 32V AC |
Description
Standard Blade Fuse,L Gray,2-4/0,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Push Buttn Cntrl Station, Forward/Reverse (32W268)
- WIEGMANN Interior Panel, NOVAL Accessory, Carbon Steel, Back Panel (NP4236)
- APPLETON ELECTRIC Conduit Body Cover, 1 in., Steel, Form 35 (K100)
- TELEMECANIQUE SENSORS Rectngular Proximity Sensr, PNP, NO, Shlded (XS7D1A1PAM12)
- QUICKCABLE Automotive Fuse, ATC Series, 10A, 32V DC, 25 PK (509127-025)
- QUICKCABLE Automotive Fuse, ATC Series, 25A, 32V DC, 100 PK (509130-100)
- QUICKCABLE Automotive Fuse, ATC Series, 7.5A, 32V DC, 5 PK (509126-2005)
- QUICKCABLE 400A ANL Fuse (509306-001)
- QUICKCABLE Automotive Fuse, ATC Series, 20A, 32V DC, 100 PK (509129-100)
- QUICKCABLE Automotive Fuse, ATC Series, 5A, 32V DC, 25 PK (509125-025)
- GROTE Soleniod Swith, 12V, 100A (82-0312)
- Quickcable Automotive Fuses