Shop All Automotive Fuses
Quickcable
Automotive Fuse, ATC Series, 2A, 32V DC, 100 PK
Mfr # 509122-100
Zoro # G0675287
product price: $12.89
/pk 100, $0.13/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Blade
- Depth 0.62 in
- Color Code Light Gray
- Width 0.15 in
- Series ATC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 509122-100
- Zoro # G0675287
- UPC # 017378123415
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Depth | 0.62 in |
Width | 0.15 in |
Length | 0.43 in |
Details
Body Style | Blade |
Item | Automotive Fuse |
Color Code | Light Gray |
Series | ATC |
Body Material | Plastic |
AC Voltage Rating | 32V AC |
Amps | 2A |
DC Voltage Rating | 32V DC |
Description
Standard Blade Fuse,2A,Lt Grey,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Miniature Circuit Breaker, NDB2T-63 D20/1 L Series 20A, 1 Pole, 277V AC, D Curve (33V954)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (703001D02F120)
- CITEL Surge Protector, 1 Phase, 230V, 2 Poles, 2 (DS72US-230S/G)
- DWYER INSTRUMENTS Ultrasonic Level Sensor, 18'Range, 2Npt Lvl Sn (ULSL-10)
- QUICKCABLE 450A ANL Fuse (509308-001)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 30A, 32V DC, 100 PK (509110-100)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 7.5A, 32V DC, 100 PK (509105-100)
- QUICKCABLE Automotive Fuse, ATC Series, 3A, 32V DC, 25 PK (509123-025)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 5A, 32V DC, 5 PK (509104-2005)
- QUICKCABLE Automotive Fuse, ATC Series, 5A, 32V DC, 100 PK (509125-100)
- BLUE SEA SYSTEMS Blue Sea 5119 300AMP Class T Fuse (5119)
- Quickcable Fuses