Shop All Automotive Fuses
Quickcable
Automotive Fuse, ATC Series, 25A, 32V DC, 5 PK
Mfr # 509130-2005
Zoro # G0675339
product price: $2.65
/pk 5, $0.53/ea
Sold in multiples of 3 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Blade
- Width 0.15 in
- Length 0.43 in
- Color Code Clear
- Series ATC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 509130-2005
- Zoro # G0675339
- UPC # 017378123668
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Width | 0.15 in |
Length | 0.43 in |
Depth | 0.62 in |
Details
Body Style | Blade |
Item | Automotive Fuse |
Color Code | Clear |
Series | ATC |
Body Material | Plastic |
DC Voltage Rating | 32V DC |
Amps | 25A |
AC Voltage Rating | 32V AC |
Description
Standard Blade Fuse,Clear 25A,,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 20 to 675 psi, Standard Action (9012GBW2)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 30A, 2 Pole, 120/240V AC (UBIZ0230)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S10-C0)
- OMRON Relay, 8Pin, DPDT, 10A, 24VDC (LY2F-DC24)
- QUICKCABLE Automotive Fuse, ATC Series, 15A, 32V DC, 25 PK (509128-025)
- QUICKCABLE Automotive Fuse, Maxi Series, 20A, 32V DC (509150-2001)
- QUICKCABLE Automotive Fuse, ATC Series, 30A, 32V DC, 5 PK (509131-2005)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 20A, 32V DC, 25 PK (509108-025)
- QUICKCABLE Automotive Fuse, Maxi Series, 30A, 32V DC, 100 PK (509151-100)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 2A, 32V DC, 100 PK (509101-100)
- GROTE Rocker Switch, 3 Blade, Blue, 30A, 1/2" (82-2136)
- Quickcable Fuses