Shop All Automotive Fuses
Quickcable
Automotive Fuse, ATC Series, 20A, 32V DC, 25 PK
Mfr # 509129-025
Zoro # G0675171
product price: $6.19
/pk 25, $0.25/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Blade
- Body Material Plastic
- Length 0.43 in
- Depth 0.62 in
- Series ATC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 509129-025
- Zoro # G0675171
- UPC # 017378123613
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Length | 0.43 in |
Depth | 0.62 in |
Width | 0.15 in |
Details
Item | Automotive Fuse |
Body Style | Blade |
Body Material | Plastic |
Series | ATC |
Color Code | Yellow |
Amps | 20A |
AC Voltage Rating | 32V AC |
DC Voltage Rating | 32V DC |
Description
Standard Blade Fuse,20A,Yellow,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIRTUAL 02209ME 100 ft. Orange Round Vinyl Extension Cord (VI2670416)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ISPBO2/0B)
- DOLPHIN COMPONENTS Cable Clamp, 3/4 In, Black, PK100 (DC-3/4NB)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 22 AWG, 25' Length, 0.0253" Diameter, Natural (22BCW25)
- QUICKCABLE Automotive Fuse, ATC Series, 2A, 32V DC, 100 PK (509122-100)
- QUICKCABLE Automotive Fuse, ATC Series, 7.5A, 32V DC, 100 PK (509126-100)
- QUICKCABLE Automotive Fuse, Maxi Series, 40A, 32V DC, 100 PK (509153-100)
- QUICKCABLE Automotive Fuse, ATC Series, 25A, 32V DC, 100 PK (509130-100)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 3A, 32V DC, 100 PK (509102-100)
- QUICKCABLE 400A ANL Fuse (509306-001)
- GROTE Switch, 3 Screw, Mom On/Off/Mom On, 50A (82-2127)
- Quickcable Automotive Fuses