Shop All Automotive Fuses
Quickcable
Automotive Fuse, ATC Series, 20A, 32V DC, 100 PK
Mfr # 509129-100
Zoro # G0675077
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Blade
- Depth 0.62 in
- Body Material Plastic
- Width 0.15 in
- Color Code Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 509129-100
- Zoro # G0675077
- UPC # 017378123620
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Depth | 0.62 in |
Width | 0.15 in |
Length | 0.43 in |
Details
Item | Automotive Fuse |
Body Style | Blade |
Body Material | Plastic |
Color Code | Yellow |
Series | ATC |
DC Voltage Rating | 32V DC |
AC Voltage Rating | 32V AC |
Amps | 20A |
Description
Standard Blade Fuse,20A,Yellow,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN COMPACT, Type 4X, 200x230x110mm, Aluminu (CCA202311)
- HARTING Han B Hood Side Entry Lc 4 (09300101521)
- SUPERIOR ELECTRIC 50 Amp Male NEMA 14-50P to 30 Amp Female NEMA L5-30R Locking Adapter (RVA1512L)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 40A, 2 Pole, 120/240V AC (7416)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 15A, 32V DC, 100 PK (509107-100)
- QUICKCABLE Automotive Fuse, Maxi Series, 60A, 32V DC, 100 PK (509155-100)
- QUICKCABLE Automotive Fuse, ATC Series, 15A, 32V DC, 25 PK (509128-025)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 30A, 32V DC, 100 PK (509110-100)
- QUICKCABLE Automotive Fuse, Maxi Series, 30A, 32V DC, 100 PK (509151-100)
- QUICKCABLE 100A Power Fuse (509300-2001)
- BLUE SEA SYSTEMS Blue Sea 5123 60A ANL Fuse (5123)
- Quickcable Fuses