Shop All Automotive Fuses
Quickcable
Automotive Fuse, ATC Series, 1A, 32V DC, 5 PK
Mfr # 509121-2005
Zoro # G0674943
product price: $2.89
/pk 5, $0.58/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Style Blade
- Color Code Gray
- Depth 0.62 in
- Length 0.43 in
- Body Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 509121-2005
- Zoro # G0674943
- UPC # 017378123392
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Depth | 0.62 in |
Length | 0.43 in |
Width | 0.15 in |
Details
Body Style | Blade |
Item | Automotive Fuse |
Color Code | Gray |
Body Material | Plastic |
Series | ATC |
Amps | 1A |
AC Voltage Rating | 32V AC |
DC Voltage Rating | 32V DC |
Description
Standard Blade Fuse,Grey 1A,,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Cord, C14 to C13, 10A, 18AWG, 4ft (P004-004)
- DAYTON Control Transformer, 200 VA, 80 °C, 24V AC, 120/240V AC (31EH79)
- SQUARE D Coil, Magnetic, 480vac (3107440057)
- AC WORKS NEMA 5-15P 15A 125V Straight-blade Plug with UL, C-UL Approval (AS515P)
- QUICKCABLE 450A ANL Fuse (509308-001)
- QUICKCABLE Automotive Fuse, ATC Series, 30A, 32V DC, 25 PK (509131-025)
- QUICKCABLE Automotive Fuse, ATC Series, 25A, 32V DC, 25 PK (509130-025)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 7.5A, 32V DC, 100 PK (509105-100)
- QUICKCABLE Automotive Fuse, ATC Series, 2A, 32V DC, 100 PK (509122-100)
- QUICKCABLE Automotive Fuse, ATC Series, 7.5A, 32V DC, 100 PK (509126-100)
- GROTE Electronic LED Flasher, 3 Terminal (44890)
- Quickcable Automotive Fuses