Shop All Automotive Fuses
Quickcable
Automotive Fuse, ATC Series, 1A, 32V DC, 25 PK
Mfr # 509121-025
Zoro # G0674998
product price: $7.29
/pk 25, $0.29/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Blade
- Series ATC
- Width 0.15 in
- Depth 0.62 in
- Color Code Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 509121-025
- Zoro # G0674998
- UPC # 017378123378
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Width | 0.15 in |
Depth | 0.62 in |
Length | 0.43 in |
Details
Item | Automotive Fuse |
Body Style | Blade |
Series | ATC |
Color Code | Gray |
Body Material | Plastic |
AC Voltage Rating | 32V AC |
Amps | 1A |
DC Voltage Rating | 32V DC |
Description
Standard Blade Fuse,Grey 1A,,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (517)
- REMINGTON INDUSTRIES 14 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SOOW1403-100)
- HUBBELL Wall Swtch, 2-Pol, 20A, SS, Barrl Key Lockng (HBL1222RKL)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 3/4 (EYS-21)
- QUICKCABLE Automotive Fuse, ATC Series, 30A, 32V DC, 25 PK (509131-025)
- QUICKCABLE Automotive Fuse, ATC Series, 20A, 32V DC, 100 PK (509129-100)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 3A, 32V DC, 100 PK (509102-100)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 20A, 32V DC, 25 PK (509108-025)
- QUICKCABLE Automotive Fuse, Maxi Series, 30A, 32V DC (509151-2001)
- QUICKCABLE Automotive Fuse, ATC Series, 7.5A, 32V DC, 100 PK (509126-100)
- BATTERY DOCTOR Toggle Switch, SPST, Silver, Panel Mount (20506)
- Quickcable Automotive Fuses