Shop All Automotive Fuses
Quickcable
Automotive Fuse, ATC Series, 1A, 32V DC, 100 PK
Mfr # 509121-100
Zoro # G0674937
product price: $25.09
/pk 100, $0.25/ea
$25.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Blade
- Color Code Gray
- Length 0.43 in
- Series ATC
- Width 0.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 509121-100
- Zoro # G0674937
- UPC # 017378123385
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Length | 0.43 in |
Width | 0.15 in |
Depth | 0.62 in |
Details
Item | Automotive Fuse |
Body Style | Blade |
Color Code | Gray |
Series | ATC |
Body Material | Plastic |
AC Voltage Rating | 32V AC |
DC Voltage Rating | 32V DC |
Amps | 1A |
Description
Standard Blade Fuse,1A,Grey,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Box and Conduit Hanger, 3/8 in., Steel (BH6-E-2-4)
- LOVE Signal Conditioner, 0-10VDC, 11-36VDC/24AC (SCL4380)
- DAYTON Thermocouple Plug, K, Yellow, Miniature (36GK85)
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 20.00x16 (CSP2016)
- QUICKCABLE Automotive Fuse, Maxi Series, 20A, 32V DC (509150-2001)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 30A, 32V DC, 100 PK (509110-100)
- QUICKCABLE Automotive Fuse, ATC Series, 20A, 32V DC, 100 PK (509129-100)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 10A, 32V DC, 25 PK (509106-025)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 3A, 32V DC, 100 PK (509102-100)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 7.5A, 32V DC, 100 PK (509105-100)
- EATON BUSSMANN Automotive Fuse, ATC Series, 25A, 32V DC, Non-Indicating (ATC-25)
- Quickcable Fuses