Shop All Automotive Fuses
Quickcable
Automotive Fuse, ATC Series, 15A, 32V DC, 5 PK
Mfr # 509128-2005
Zoro # G0675110
product price: $2.65
/pk 5, $0.53/ea
Sold in multiples of 3 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Blade
- Color Code Blue
- Depth 0.62 in
- Width 0.15 in
- Body Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 509128-2005
- Zoro # G0675110
- UPC # 017378123606
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Depth | 0.62 in |
Width | 0.15 in |
Length | 0.43 in |
Details
Item | Automotive Fuse |
Body Style | Blade |
Color Code | Blue |
Body Material | Plastic |
Series | ATC |
AC Voltage Rating | 32V AC |
DC Voltage Rating | 32V DC |
Amps | 15A |
Description
Standard Blade Fuse,Blue 15A,,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 18 AWG 4 Conductor Portable Cord 600V 50 ft. BK (E3654)
- HUBBELL Replacement Cover, Non Fused, 30A, NEMA 4X (HBLDS3RC)
- RACO Electrical Box, 45 cu in, Wall Box, 2 Gang, Steel, Square (255)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 2.25A, 250V AC, Non-Indicating (FRN-R-2-1/4)
- QUICKCABLE Automotive Fuse, ATC Series, 40A, 32V DC, 5 PK (509133-2005)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 15A, 32V DC, 100 PK (509107-100)
- QUICKCABLE Automotive Fuse, ATC Series, 30A, 32V DC, 25 PK (509131-025)
- QUICKCABLE Automotive Fuse, ATC Series, 3A, 32V DC, 25 PK (509123-025)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 2A, 32V DC, 100 PK (509101-100)
- QUICKCABLE Automotive Fuse, ATC Series, 10A, 32V DC, 5 PK (509127-2005)
- EATON BUSSMANN 5PK 2A AGC Glass Fuse (BP/AGC-2-RP)
- Quickcable Fuses