Shop All Automotive Fuses
Quickcable
Automotive Fuse, ATC Series, 15A, 32V DC, 100 PK
Mfr # 509128-100
Zoro # G0675129
product price: $11.19
/pk 100, $0.11/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Blade
- Width 0.15 in
- Length 0.43 in
- Color Code Blue
- Series ATC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 509128-100
- Zoro # G0675129
- UPC # 017378123590
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Width | 0.15 in |
Length | 0.43 in |
Depth | 0.62 in |
Details
Body Style | Blade |
Item | Automotive Fuse |
Color Code | Blue |
Series | ATC |
Body Material | Plastic |
DC Voltage Rating | 32V DC |
Amps | 15A |
AC Voltage Rating | 32V AC |
Description
Standard Blade Fuse,Blue 15A,,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT, LED (6A854)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, PK25 (22CC50D0312)
- SIEMENS Relay Socket (3TX7144-4E2)
- EATON BUSSMANN Open Fuse Block, J UL Class, 3 Poles, 225 to 400A Amp Range, 600V AC/DC Volt Rating (JM60400-3CR)
- QUICKCABLE Automotive Fuse, ATC Series, 40A, 32V DC, 5 PK (509133-2005)
- QUICKCABLE Automotive Fuse, ATC Series, 10A, 32V DC, 25 PK (509127-025)
- QUICKCABLE Automotive Fuse, Maxi Series, 20A, 32V DC (509150-2001)
- QUICKCABLE 350A ANL Fuse (509305-001)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 2A, 32V DC, 100 PK (509101-100)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 30A, 32V DC, 100 PK (509110-100)
- DISCO Mini Blade Fuses 2 Amp Gray Type ATM PK5 (1731PK)
- Quickcable Fuses