Shop All Automotive Fuses
Quickcable
Automotive Fuse, ATC Series, 10A, 32V DC, 5 PK
Mfr # 509127-2005
Zoro # G0675068
product price: $2.99
/pk 5, $0.60/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Tan
- Body Style Blade
- Body Material Plastic
- Length 0.43 in
- Width 0.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 509127-2005
- Zoro # G0675068
- UPC # 017378123576
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Length | 0.43 in |
Width | 0.15 in |
Depth | 0.62 in |
Details
Color Code | Tan |
Body Style | Blade |
Body Material | Plastic |
Amps | 10A |
Series | ATC |
AC Voltage Rating | 32V AC |
DC Voltage Rating | 32V DC |
Item | Automotive Fuse |
Description
Standard Blade Fuse,Red 10A,,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Lined Heat Shrink Tubing-Assorted 8-Pack, 6", 20-2/0 AWG, Black (301506)
- TORK Digital Time Switch, 1 Channel, DPDT, 40 A (WFTU40)
- TRUMETER Hour Meter, DC, 2 Holes, Flush, Polymer (732-0002)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 40 A (LC1D40U7)
- QUICKCABLE Automotive Fuse, ATC Series, 7.5A, 32V DC, 5 PK (509126-2005)
- QUICKCABLE Automotive Fuse, Maxi Series, 60A, 32V DC, 100 PK (509155-100)
- QUICKCABLE Automotive Fuse, ATC Series, 20A, 32V DC, 100 PK (509129-100)
- QUICKCABLE 100A Power Fuse (509300-2001)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 30A, 32V DC, 25 PK (509110-025)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 3A, 32V DC, 100 PK (509102-100)
- VICTRON ENERGY MEGA-fuse 400A/32V (package of 5 pcs) (CIP136400010)
- Quickcable Automotive Fuses