Shop All Automotive Fuses
Quickcable
Automotive Fuse, 30A, 12V DC, 100 PK
Mfr # 509424-100
Zoro # G0676468
product price: $311.99
/pk 100, $3.12/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 30A
- Depth 0.62 in
- Length 0.43 in
- DC Voltage Rating 12V DC
- Width 0.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 509424-100
- Zoro # G0676468
- UPC # 017378124320
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Depth | 0.62 in |
Length | 0.43 in |
Width | 0.15 in |
Details
Amps | 30A |
Item | Automotive Fuse |
DC Voltage Rating | 12V DC |
AC Voltage Rating | 12V AC |
Body Material | Metal |
Color Code | Silver, Black |
Body Style | Blade |
Description
Blade,Type 12V,30A,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Thermostat Controller, 2.64x1.97x1.5, Lt (THERM16C)
- EATON Illuminated Push Button Operator, 30 mm, Green (HT8GBGF7)
- EATON BUSSMANN Automotive Fuse, FLM Series, 60A, 32V DC, Non-Indicating (FLM-60)
- OMRON Photoelectric Sensor, Cylinder, Reflective (E3FB-RP21)
- QUICKCABLE Automotive Fuse, ATC Series, 3A, 32V DC, 100 PK (509123-100)
- QUICKCABLE Automotive Fuse, ATC Series, 20A, 32V DC, 5 PK (509129-2005)
- QUICKCABLE Automotive Fuse, ATC Series, 35A, 32V DC, 5 PK (509132-2005)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 7.5A, 32V DC, 100 PK (509105-100)
- QUICKCABLE Automotive Fuse, ATC Series, 20A, 32V DC, 100 PK (509129-100)
- QUICKCABLE 400A ANL Fuse (509306-001)
- DISCO J Case Fuse Assortment (8215)
- Quickcable Automotive Fuses