Shop All Automotive Fuses
Quickcable
Automotive Fuse, 15A, 12V DC
Mfr # 509422-2001
Zoro # G0676492
original price:
$5.79
17% off
new price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15A
- Length 0.43 in
- Width 0.15 in
- AC Voltage Rating 12V AC
- Depth 0.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 509422-2001
- Zoro # G0676492
- UPC # 017378924463
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Length | 0.43 in |
Width | 0.15 in |
Depth | 0.62 in |
Details
Amps | 15A |
Item | Automotive Fuse |
AC Voltage Rating | 12V AC |
DC Voltage Rating | 12V DC |
Color Code | Silver, Black |
Body Style | Blade |
Body Material | Metal |
Description
Blade,Type 12V,15A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME-FLEX Undrgrnd Meter Riser 1 (18-440-010)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34A1)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (RPM22F7)
- PANDUIT Wall Plate, Single Gang, 2 Ports, Ivory (CFPE2EIY)
- QUICKCABLE Automotive Fuse, Maxi Series, 40A, 32V DC (509153-2001)
- QUICKCABLE 100A Power Fuse (509300-2001)
- QUICKCABLE Automotive Fuse, ATC Series, 15A, 32V DC, 25 PK (509128-025)
- QUICKCABLE Automotive Fuse, ATC Series, 20A, 32V DC, 5 PK (509129-2005)
- QUICKCABLE Automotive Fuse, ATC Series, 25A, 32V DC, 100 PK (509130-100)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 5A, 32V DC, 5 PK (509104-2005)
- DISCO Micro Blade Fuses 10 Amp Red 3 Blade Type PK2 (13426PK)
- Quickcable Fuses