Shop All Automotive Fuses
Quickcable
Automotive Fuse, 15A, 12V DC, 25 PK
Mfr # 509422-025
Zoro # G0676407
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Blade
- Width 0.15 in
- Color Code Silver, Black
- Depth 0.62 in
- Body Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 509422-025
- Zoro # G0676407
- UPC # 017378924456
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Width | 0.15 in |
Depth | 0.62 in |
Length | 0.43 in |
Details
Body Style | Blade |
Item | Automotive Fuse |
Color Code | Silver, Black |
Body Material | Metal |
AC Voltage Rating | 12V AC |
DC Voltage Rating | 12V DC |
Amps | 15A |
Description
Plugin Blade,Type C,15A,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVEWIRE Electrical Box Cover, 1 Gang, Polycarbonate (LI747850)
- GARDNER BENDER SPLIT BOLT COPPER 8-4AWG (GBIK-4)
- DESIGNS OF DISTINCTION Single Receptacle - Alder (01450002AL1)
- LINEMASTER Airval - Clipper Twin (TWIN 3C-30A2-S)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 20A, 32V DC, 100 PK (509108-100)
- QUICKCABLE Automotive Fuse, Maxi Series, 40A, 32V DC (509153-2001)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 5A, 32V DC, 5 PK (509104-2005)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 10A, 32V DC, 25 PK (509106-025)
- QUICKCABLE 400A ANL Fuse (509306-001)
- QUICKCABLE Automotive Fuse, ATC Series, 20A, 32V DC, 100 PK (509129-100)
- EATON BUSSMANN Cooper Bussmann NO.53 ATC Max Fuse Repair Kit; 45 Piece (158559)
- Quickcable Fuses