Shop All Automotive Fuses
Quickcable
Automotive Fuse, 15A, 12V DC, 100 PK
Mfr # 509422-100
Zoro # G0676510
product price: $296.99
/pk 100, $2.97/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15A
- DC Voltage Rating 12V DC
- Depth 0.62 in
- Width 0.15 in
- AC Voltage Rating 12V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 509422-100
- Zoro # G0676510
- UPC # 017378124306
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Depth | 0.62 in |
Width | 0.15 in |
Length | 0.43 in |
Details
Item | Automotive Fuse |
Amps | 15A |
DC Voltage Rating | 12V DC |
AC Voltage Rating | 12V AC |
Body Material | Metal |
Body Style | Blade |
Color Code | Silver, Black |
Description
Blade,Type 12V,15A,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 12A, 250V AC, Non-Indicating (BAF-12)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (105002A01F120)
- TRYSTAR Premium Welding Cable 1/0 Black 10 FT Black Male 2MPC / 250A Standard Electrode Holder (TSWC10BK10-BKM-EH25)
- DISCO Blk Dual Wall Shrink Tubing 3/16" Dia 6" L Adhesive Lined PK8 (12418PK)
- QUICKCABLE Automotive Fuse, ATC Series, 7.5A, 32V DC, 5 PK (509126-2005)
- QUICKCABLE Automotive Fuse, ATC Series, 40A, 32V DC, 5 PK (509133-2005)
- QUICKCABLE Automotive Fuse, ATC Series, 30A, 32V DC, 5 PK (509131-2005)
- QUICKCABLE Automotive Fuse, ATC Series, 5A, 32V DC, 100 PK (509125-100)
- QUICKCABLE Automotive Fuse, ATC Series, 20A, 32V DC, 100 PK (509129-100)
- QUICKCABLE Automotive Fuse, Maxi Series, 30A, 32V DC (509151-2001)
- CODE 3 Rocker Switch, SPDT Contact, 8 Connections (450R-L6)
- Quickcable Automotive Fuses