Shop All Automotive Fuses
Quickcable
Automotive Fuse, 10A, 12V DC
Mfr # 509421-2001
Zoro # G0676273
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 10A
- Length 0.43 in
- Depth 0.62 in
- Width 0.15 in
- DC Voltage Rating 12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 509421-2001
- Zoro # G0676273
- UPC # 017378924449
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Length | 0.43 in |
Depth | 0.62 in |
Width | 0.15 in |
Details
Item | Automotive Fuse |
Amps | 10A |
DC Voltage Rating | 12V DC |
AC Voltage Rating | 12V AC |
Color Code | Silver, Black |
Body Material | Metal |
Body Style | Blade |
Description
Blade,Type 12V,10A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007CA12)
- ANCOR 440-Piece Nylon Connectors & Terminal Kit (250101)
- BLUE SEA SYSTEMS Circuit Breaker, 187 Series 70A, Not Rated (7141)
- TAYMAC Rigid Ll Assembly, Stamped Alum., 3" (RLL300)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 30A, 32V DC, 100 PK (509110-100)
- QUICKCABLE Automotive Fuse, ATC Series, 25A, 32V DC, 100 PK (509130-100)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 20A, 32V DC, 100 PK (509108-100)
- QUICKCABLE Automotive Fuse, ATC Series, 15A, 32V DC, 25 PK (509128-025)
- QUICKCABLE 350A ANL Fuse (509305-001)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 5A, 32V DC, 5 PK (509104-2005)
- DISCO Mega Bolt-On Fuses 200 Amp PK2 (15131PK)
- Quickcable Fuses