Shop All Wire Strippers & Crimpers
Quickcable
Automatic Wire Stripper, Features: Cuts and Removes Jacket All In One Motion, Professional Grade
Mfr # 420192-001
Zoro # G0668810
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Crimping Application Electrical Wire and Cable
- Features Cuts and Removes Jacket All In One Motion, Professional Grade
- Application Wire Stripper
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 420192-001
- Zoro # G0668810
- UPC # 017378119609
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Details
Primary Crimping Application | Electrical Wire and Cable |
Features | Cuts and Removes Jacket All In One Motion, Professional Grade |
Application | Wire Stripper |
Number of Pieces | 1 |
Item | Automatic Wire Stripper |
Description
Automatic Wire Stripper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STALWART Manual Nail Gun Tool Kit with 20 Nails (75-PT2008)
- DRILL AMERICA 9/16" HSS 1/2" Straight Shank Bridge Reamer Black & Gold (KFD) Premium (KFDRBSS9/16)
- SUPERIOR TILE CUTTER AND TOOLS Margin Trowel, SquareNotch, 10-11/16in. L (ST350)
- PROTO Phillips, Slotted Bit 8 3/4 in, Drive Size: 1/4 in , Num. of pieces:4 (J9351)
- QUICKCABLE Wire Stripping Tool, Capacity: 24 to 10 gauge (420190-2001)
- QUICKCABLE OEM Crimp Tool, Number of Pieces: 1 (420188-001)
- QUICKCABLE 15 in Crimper 6 to 4/0 AWG (307101-525-001)
- QUICKCABLE Crimp Tool for Primary Wire, Capacity: Solid: 18 to 8 AWG, Stranded: 22 to 10 gauge (420183-2001)
- QUICKCABLE Red Cable Stripper (4215-2001)
- QUICKCABLE 15 in Crimper 8 to 1/0 AWG (4245-360-001)
- CABLE PREP 4 1/2 in Cable Stripper 1/4 in (CPT-6590-1S)
- Quickcable Crimping Tools