Shop All Jumper Cables, Clips & Clamps
Quickcable
Alligator Clip, Insulated Handle, PK50
Mfr # 602005-100
Zoro # G0687010
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon Insulator
- Type Alligator Clips w/Banana Plugs
- Gauge 16 to 14 ga.
- Length 2-1/16"
- Category Type Battery and Charger Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 602005-100
- Zoro # G0687010
- UPC # 017378126546
- Country of Origin Taiwan, Province of China
- Category Jumper Cables, Clips & Clamps
Dimensions
Length | 2-1/16" |
Details
Material | Nylon Insulator |
Type | Alligator Clips w/Banana Plugs |
Gauge | 16 to 14 ga. |
Item | Alligator Clip |
Category Type | Battery and Charger Accessories |
Amps | 5A |
Color | Red/Black |
Connection Type | Clip |
Description
Alligator Clip,Insulated Handle,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Cap Asy-Fuel Tank Filler, Fc1083 (FC1083)
- MAIN FILTER MP FILTRI CSG070M90A Replacement/Interchange Spin-On Filter (MF0410734)
- DENSO Oxygen Sensor, 234-4342 (234-4342)
- DISCO Blk License Plate Screws 6-1.00x16mm Phllp Pan Head PK50 (12011PK)
- QUICKCABLE Alligator Clip, 5A, PK25 (602007-025)
- QUICKCABLE Alligator Clamps, 200A, PK5 (602045-005)
- QUICKCABLE Alligator Clip, 5A, PK100 (602007-100)
- QUICKCABLE Alligator Clip, Insulated Handle, PK25 (602005-025)
- ROADPRO 4 Gauge Booster Cables (RP04955)
- SURTEK Jumper Cable Set Gauge 8 36M (107343)
- COLEMAN CABLE 81208808 BOOSTER CABLE 10 GAUGE 12FT SLEEVE (081208808)
- Quickcable Automotive Chargers, Jumpers & Accessories